
Miniature Reamer - Right Hand Spiral, 0.0300", Shank Dia.: 1/8"
Mfr # RRH0300
Zoro # G7131786
product price: $52.85
/eaKey Features
Number of Flutes
4
Finish - Machining
Uncoated
Finish
UN
Included Angle
90
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRH0300
Zoro #
G7131786
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0290"
Reamer Size
0.0300"
Reamer Diameter
0.0300"
Chamfer Length
0.0035"
Margin Length
0.2180" (7/32)
Details
Number of Flutes
4
Finish - Machining
Uncoated
Finish
UN
Included Angle
90
Material - Machining
Carbide
Measurement System
Inch
Coolant Through
N
Single End/Double End
Single End
Weldon Flat
N
Overall Reach
0.3750" (3/8)
Angle per Side
45
LOC Multiple
(7x)
Reach
(12x)
Chip-Breaker
N
Center Cutting
N
Description
0.0300" Reamer DIA x 0.2180" (7/32) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.