Miniature Reamer - Right Hand Spiral, 0.0305", Number of Flutes: 4

  • Mfr # RRH0305

  • Zoro # G7130517


product price:  $51.75
/ea

Key Features

Shank Dia.
0.1250" (1/8)
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RRH0305
Zoro #
G7130517
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0295"
Reamer Size
0.0305"
Chamfer Length
0.0035"
Margin Length
0.2180" (7/32)
Reamer Diameter
0.0305"

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Included Angle
90
Measurement System
Inch
Number of Flutes
4
Single End/Double End
Single End
Coolant Through
N
Weldon Flat
N
Center Cutting
N
LOC Multiple
(7x)
Overall Reach
0.3750" (3/8)
Angle per Side
45
Reach
(12x)
Chip-Breaker
N

Description

0.0305" Reamer DIA x 0.2180" (7/32) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.