
Miniature Reamer - Right Hand Spiral, 0.0315", Overall Length: 2"
Mfr # RRH0315
Zoro # G7139565
product price: $51.75
/eaKey Features
Number of Flutes
4
Included Angle
90
Measurement System
Inch
Shank Dia.
0.1250" (1/8)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRH0315
Zoro #
G7139565
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0305"
Reamer Size
0.0315"
Chamfer Length
0.0036"
Margin Length
0.2180" (7/32)
Reamer Diameter
0.0315" (.8 mm)
Details
Number of Flutes
4
Included Angle
90
Measurement System
Inch
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End
Coolant Through
N
Angle per Side
45
Reach
(12x)
LOC Multiple
(7x)
Overall Reach
0.3750" (3/8)
Weldon Flat
N
Chip-Breaker
N
Center Cutting
N
Description
0.0315" Reamer DIA x 0.2180" (7/32) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.