Zoro Homepage

Miniature Reamer - Right Hand Spiral, 0.0630", Neck Dia.: 0.0610"

  • Mfr # RRH0630

  • Zoro # G7149049


product price: $43.25
/ea

Key Features

Material - Machining
Carbide
Measurement System
Inch
Finish
UN
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH0630
Zoro #
G7149049
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0610"
Reamer Size
0.0630"
Chamfer Length
0.0063"
Reamer Diameter
0.0630" (1.6 mm)
Margin Length
0.4370" (7/16)

Details

Material - Machining
Carbide
Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Included Angle
90
Number of Flutes
4
Coolant Through
N
Single End/Double End
Single End
Reach
(12x)
LOC Multiple
(7x)
Overall Reach
0.8120" (13/16)
Angle per Side
45
Weldon Flat
N
Center Cutting
N
Chip-Breaker
N

Description

0.0630" Reamer DIA x 0.4370" (7/16) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.