
Miniature Reamer - Right Hand Spiral, 0.1245", Overall Length: 3"
Mfr # RRH1245-C3
Zoro # G7191846
product price: $62.35
/eaKey Features
Overall Length
3.0000" (3)
Measurement System
Inch
Material - Machining
Carbide
Included Angle
90
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRH1245-C3
Zoro #
G7191846
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1205"
Reamer Size
0.1245"
Reamer Diameter
0.1245"
Chamfer Length
0.0112"
Margin Length
0.7500" (3/4)
Details
Measurement System
Inch
Material - Machining
Carbide
Included Angle
90
Finish - Machining
AlTiN
Finish
C3
Number of Flutes
4
Single End/Double End
Single End
Coolant Through
N
Angle per Side
45
Center Cutting
N
LOC Multiple
(7x)
Reach
(12x)
Chip-Breaker
N
Overall Reach
1.5000" (1-1/2)
Weldon Flat
N
Description
0.1245" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.