Zoro Homepage

Parker Hannifin O-Ring Dovetail Cutter, 0.0840"

  • Mfr # 56307

  • Zoro # G7148218


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Coating
UN
Shank Diameter
0.1250" (1/8)
Angle per Side
24
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56307
Zoro #
G7148218
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Corner Radius
0.0150" (1/64)
Neck Dia.
0.0560"
Cutter Dia.
0.0840"
Neck Radius
0.0050"
Radius Center
0.0500"

Details

Coating
UN
Angle per Side
24
SAE or Metric
SAE
Flutes
2
O Ring X Section
0.0700"
Included Angle
48

Description

0.0840" Cutter DIA x 0.0150" (1/64) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.