Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Runner Cutter, 0.0310"

  • Mfr # 843602

  • Zoro # G7138838


product price: $61.45
/ea

Key Features

Included Angle
6
Material - Machining
Carbide
Number of Flutes
2
Measurement System
Inch
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
843602
Zoro #
G7138838
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Radius
0.0310" (1/32)
Length of Cut
0.6310"

Details

Included Angle
6
Material - Machining
Carbide
Number of Flutes
2
Measurement System
Inch
Finish
UN
Angle
3
End
Single Ended
Single End/Double End
Single End
Coolant Through
N
Finish - Machining
Uncoated
Chip-Breaker
N
Center Cutting
N
Weldon Flat
N

Description

0.0310" (1/32) Radius x 0.6310" Length of Cut x 3° per side Carbide Runner Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.