Zoro Homepage

Saw Arbors - Straight Shank, 1.0000"

  • Mfr # 84103

  • Zoro # G7274245


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Shank Size
0.7500" (3/4)
Drill Bit Finish
UN
Overall Length
4.0620" (4-1/16)
Neck Length
0.1250" (1/8)
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84103
Zoro #
G7274245
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
0.7500" (3/4)
Overall Length
4.0620" (4-1/16)
Neck Length
0.1250" (1/8)
Shank Length
2.0000" (2)
Nut Height
0.4370" (7/16)
Flange Dia.
1.2500" (1-1/4)
Nut Dia.
1.2500" (1-1/4)
End Length
0.5000" (1/2)
Neck Dia.
1.0000" (1)

Details

Drill Bit Finish
UN
SAE or Metric
SAE
Single End/Double End
Single End
Weldon Flat
N
Coolant Through
N
Chip-Breaker
N
Center Cutting
N

Description

1.0000" (1) Arbor Diameter x 0.7500" (3/4) Shank Diameter x 2.0000" (2) Shank Length Saw Arbor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.