Zoro Homepage

Slitting Saws, 1.7500" (1-3/4)

  • Mfr # SAD0312-C3

  • Zoro # G7188879


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
1.7500" (1-3/4)
Finish
C3
Material - Machining
Carbide
Number of Flutes
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAD0312-C3
Zoro #
G7188879
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.7500" (1-3/4)
Overall Length
0.0312" (1/32)
Cutter Width
0.0312" (1/32)
Minor Diameter
0.5000" (1/2)

Details

Measurement System
Inch
Finish
C3
Material - Machining
Carbide
Number of Flutes
38
Single End/Double End
Single End
Coolant Through
N
Finish - Machining
AlTiN
Chip-Breaker
N
Center Cutting
N
Weldon Flat
N
Flutes
38

Description

1.7500" (1-3/4) Cutter DIA x 0.0312" (1/32) Width CarbideSlitting Saw , 38 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.