Zoro Homepage

Slitting Saws, 2.0000" (2)

  • Mfr # SAW0200

  • Zoro # G7194865


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
2.0000" (2)
Finish
UN
Number of Flutes
40
Coolant Through
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAW0200
Zoro #
G7194865
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
2.0000" (2)
Overall Length
0.0200"
Cutter Width
0.0200"
Minor Diameter
0.5000" (1/2)

Details

Measurement System
Inch
Finish
UN
Number of Flutes
40
Coolant Through
N
Single End/Double End
Single End
Finish - Machining
Uncoated
Material - Machining
Carbide
Center Cutting
N
Weldon Flat
N
Flutes
40
Chip-Breaker
N

Description

2.0000" (2) Cutter DIA x 0.0200" Width CarbideSlitting Saw , 40 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.