Zoro Homepage

Slitting Saws, 3.0000" (3)

  • Mfr # SAE1250-C3

  • Zoro # G7193900


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
3.0000" (3)
Finish
C3
Number of Flutes
72
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAE1250-C3
Zoro #
G7193900
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.0000" (3)
Overall Length
0.1250" (1/8)
Minor Diameter
1.0000" (1)
Cutter Width
0.1250" (1/8)

Details

Measurement System
Inch
Finish
C3
Number of Flutes
72
Single End/Double End
Single End
Finish - Machining
AlTiN
Material - Machining
Carbide
Coolant Through
N
Chip-Breaker
N
Flutes
72
Center Cutting
N
Weldon Flat
N

Description

3.0000" (3) Cutter DIA x 0.1250" (1/8) Width CarbideSlitting Saw , 72 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.