Zoro Homepage

Thread Milling Cutter - Multi-Form - Metric, 0.3600"

  • Mfr # 16935

  • Zoro # G7100380


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.8750" (7/8)
Number of Flutes
4
Thread Size
M12-1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16935
Zoro #
G7100380
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.8750" (7/8)
Thread Size
M12-1.75
Size
M12-1.75
Cutter Dia.
0.3600"

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Flutes
4
Included Angle
60
SAE or Metric
SAE

Description

0.3600" Cutter DIA x 0.8750" (7/8) Length of Cut Carbide Multi-Form M12-1.75 Thread Milling Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.