Zoro Homepage

Thread Milling Cutter - Multi-Form - UN Threads

  • Mfr # 70086

  • Zoro # G001022190


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
1.0000" (1)
Finish
UN
Cutter Dia.
0.3700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70086
Zoro #
G001022190
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
1.0000" (1)
Cutter Dia.
0.3700"
Size
1/2-20

Details

Finish
UN
Flutes
6
Included Angle
60
SAE or Metric
SAE

Description

0.3700" Cutter DIA x 1.0000" (1) Length of Cut Carbide Multi-Form 1/2-20 Thread Milling Cutter, 6 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.