Zoro Homepage

Thread Milling Cutter - Single Form - Metric, 1.160 mm

  • Mfr # 890316-C3

  • Zoro # G7106367


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.268 mm
Number of Flutes
2
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890316-C3
Zoro #
G7106367
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.268 mm
Neck Dia.
0.696 mm
Size
M1.6
Cutter Dia.
1.160 mm
Thread Depth
2.100 mm

Details

Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Flutes
2
Finish
C3
Included Angle
60
Reach
(3x)
SAE or Metric
Metric
Angle per Side
30

Description

1.160 mm Cutter DIA x 2.100 mm Reach Carbide Single Form Thread Milling Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.