
Thread Milling Cutter - Single Form - Metric, 13.700 mm
Mfr # 882139-C3
Zoro # G7101099
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Overall Length
89.000 mm
Shank Dia.
14.000 mm
Length of Cut
3.164 mm
Number of Flutes
6
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
882139-C3
Zoro #
G7101099
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
89.000 mm
Shank Dia.
14.000 mm
Length of Cut
3.164 mm
Neck Dia.
8.220 mm
Size
M16
Cutter Dia.
13.700 mm
Thread Depth
42.000 mm
Details
Number of Flutes
6
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
C3
Flutes
6
Included Angle
60
Angle per Side
30
SAE or Metric
Metric
Reach
(5x)
Description
13.700 mm Cutter DIA x 42.000 mm Reach Carbide Single Form Thread Milling Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.