
Thread Milling Cutter - Single Form - Metric, 4.000 mm
Mfr # 882128
Zoro # G7091579
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50.000 mm
Shank Dia.
4.000 mm
Length of Cut
0.924 mm
Number of Flutes
4
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
882128
Zoro #
G7091579
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50.000 mm
Shank Dia.
4.000 mm
Length of Cut
0.924 mm
Size
M5
Neck Dia.
2.400 mm
Cutter Dia.
4.000 mm
Thread Depth
12.000 mm
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Flutes
4
Included Angle
60
SAE or Metric
Metric
Angle per Side
30
Reach
(5x)
Description
4.000 mm Cutter DIA x 12.000 mm Reach Carbide Single Form Thread Milling Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.