Zoro Homepage

Thread Milling Cutter - Single Form - UN Threads, 0.0540"

  • Mfr # 54204

  • Zoro # G7125206


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0130"
Number of Flutes
2
Thread Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54204
Zoro #
G7125206
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0130"
Thread Size
1
Neck Dia.
0.0320"
Size
1
Cutter Dia.
0.0540"
Thread Depth
0.2500" (1/4)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
2
Finish
UN
Included Angle
60
SAE or Metric
SAE
Angle per Side
30

Description

0.0540" Cutter DIA x 0.2500" (1/4) Reach Carbide Single Form #1 Thread Milling Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.