Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0380"
Mfr # 41450
Zoro # G7111669
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Number of Flutes 4
Product Information
- Brand Harvey Tool
- MFR # 41450
- Zoro # G7111669
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Thread Size | 1/4 |
Cutter Dia. | 0.1800" |
Length of Cut | 0.0380" |
Size | 1/4 |
Neck Dia. | 0.1150" |
Thread Depth | 0.7500" (3/4) |
Details
Description
0.1800" Cutter DIA x 0.7500" (3/4) Reach Carbide Single Form #1/4 Thread Milling Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Bulb Auger Short 22Mm (72263)
- MITUTOYO Micrometer, Deep Thrt, 0-25/.01mm (118-101)
- OTC Extra Legs, Steel, For Use With 5MG42 (1111)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2913400)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- Harvey Tool Carbide Thread Mills