
Thread Milling Cutter - Thread Relief Cutter, 0.1250" (1/8)
Mfr # 979609-C3
Zoro # G7091274
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0540"
Number of Flutes
4
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
979609-C3
Zoro #
G7091274
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0540"
Neck Dia.
0.0740"
Neck Length
0.3430" (11/32)
Depth of Cut
0.0240"
Radius
0.0100"
Cutter Dia.
0.1250" (1/8)
Corner Radius
0.0100"
End Length
0.0300"
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Flutes
4
Finish
C3
Included Angle
90
SAE or Metric
SAE
Angle per Side
45
Description
0.1250" (1/8) Cutter DIA x 0.0300" Width (TSC) x 0.3430" (11/32) Neck Length Carbide Thread Relief Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.