
Thread Milling Cutter - Thread Relief Cutter, 0.3550", Radius: 0.0200"
Mfr # 942927
Zoro # G7100548
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.1160"
Number of Flutes
4
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
942927
Zoro #
G7100548
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.1160"
Neck Length
1.0780" (1-5/64)
Neck Dia.
0.2360" (6 mm)
Cutter Dia.
0.3550"
Radius
0.0200"
Depth of Cut
0.0560"
End Length
0.0600"
Corner Radius
0.0200"
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
4
Finish
UN
Included Angle
90
Angle per Side
45
SAE or Metric
SAE
Description
0.3550" Cutter DIA x 0.0600" Width (TSC) x 1.0780" (1-5/64) Neck Length Carbide Thread Relief Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.