Zoro Homepage

Thread Milling Cutter - Tri-Form - UN Threads, 0.1260", Neck Dia.: 0.0870"

  • Mfr # 896428-C6

  • Zoro # G7071050


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0938"
Number of Flutes
3
Thread Size
8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
896428-C6
Zoro #
G7071050
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0938"
Thread Size
8-32
Neck Dia.
0.0870" (2.2 mm)
Size
8-32
Cutter Dia.
0.1260"
Thread Depth
0.3120" (5/16)

Details

Number of Flutes
3
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Flutes
3
Finish
C6
Included Angle
60
SAE or Metric
SAE

Description

0.1260" Cutter DIA x 0.3120" (5/16) Reach Carbide Tri-Form #8-32 Thread Mill Cutter, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.