Zoro Homepage

Thread Milling Cutter - Tri-Form - UN Threads, 0.1870" (3/16)

  • Mfr # 896444-C6

  • Zoro # G7100277


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1500"
Number of Flutes
3
Thread Size
1/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
896444-C6
Zoro #
G7100277
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1500"
Thread Size
1/4-20
Neck Dia.
0.1240"
Size
1/4-20
Cutter Dia.
0.1870" (3/16)
Thread Depth
0.5000" (1/2)

Details

Number of Flutes
3
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Flutes
3
Finish
C6
Included Angle
60
SAE or Metric
SAE

Description

0.1870" (3/16) Cutter DIA x 0.5000" (1/2) Reach Carbide Tri-Form #1/4-20 Thread Mill Cutter, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.