
Thread Milling Cutters - Single Form, 0.0800"
Mfr # 898910-C6
Zoro # G7111879
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0190"
Number of Flutes
3
Finish - Machining
AlTiN Nano
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
898910-C6
Zoro #
G7111879
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0190"
Size
4
Neck Dia.
0.0500"
Cutter Dia.
0.0800"
Thread Depth
0.6250" (5/8)
Details
Number of Flutes
3
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Flutes
3
Finish
C6
Included Angle
60
Angle per Side
30
Tip Flat
0.0021"
SAE or Metric
SAE
Description
0.0800" Cutter DIA x 0.6250" (5/8) Reach Carbide Single Form Thread Milling Cutter for Hardened Steels, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.