Zoro Homepage

Thread Milling Cutters - Threading, 0.6200"

  • Mfr # 986690-C6

  • Zoro # G7091046


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Length of Cut
0.1690"
Number of Flutes
6
Thread Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986690-C6
Zoro #
G7091046
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Length of Cut
0.1690"
Thread Size
1
Neck Dia.
0.4800"
Size
1
Cutter Dia.
0.6200"
Thread Depth
1.3120" (1-5/16)

Details

Number of Flutes
6
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Finish
C6
Flutes
6
Coolant Through
N
Single End/Double End
Single End
Included Angle
60
Weldon Flat
N
Tip Flat
0.0071"
Chip-Breaker
N
Center Cutting
N
Angle per Side
30
SAE or Metric
SAE

Description

0.6200" Cutter DIA x 1.3120" (1-5/16) Reach Carbide Single Form #1 Thread Milling Cutter for Hardened Steels, 6 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.