Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 220°, 0.0469" (3/64)

  • Mfr # 22803

  • Zoro # G7121907


product price: $73.59
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0310" (1/32)
Milling Dia.
3/64"
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22803
Zoro #
G7121907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0310" (1/32)
Milling Dia.
3/64"
Shank Dia.
1/8"
Neck Dia.
0.0350" (.9 mm)
Neck Length
0.1560" (5/32)
Radius
0.0234"
Cutter Dia.
0.0469" (3/64)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Wrap Angle
220
Overall Reach
0.1870" (3/16)
Coating
UN
SAE or Metric
SAE

Description

0.0469" (3/64) Cutter DIA x 0.1560" (5/32) Neck Length x 220° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.