
Undercutting End Mill - 220°, 0.0625" (1/16)
Mfr # 22704
Zoro # G7206205
product price: $55.85
/eaKey Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0420"
Neck Dia.
0.0470" (3/64)
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22704
Zoro #
G7206205
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0420"
Neck Dia.
0.0470" (3/64)
Shank Dia.
1/8"
Milling Dia.
1/16"
Neck Length
0.0620" (1/16)
Radius
0.0312" (1/32)
Cutter Dia.
0.0625" (1/16)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Overall Reach
0.1040"
Wrap Angle
220
SAE or Metric
SAE
Coating
UN
Description
0.0625" (1/16) Cutter DIA x 0.0620" (1/16) Neck Length x 220° Carbide Undercutting End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.