
Undercutting End Mill - 220, 0.1875" (3/16), Length of Cut: 0.1260"
Mfr # 826712-C3
Zoro # G7125635
product price: $63.15
/eaKey Features
Overall Length
2.0000" (2)
Number of Flutes
4
Neck Length
0.2500" (1/4)
Neck Dia.
0.1410"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826712-C3
Zoro #
G7125635
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1260"
Neck Length
0.2500" (1/4)
Neck Dia.
0.1410"
Milling Dia.
3/16"
Shank Dia.
3/16"
Radius
0.0938"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Overall Reach
0.3750" (3/8)
Coating
C3
Chip-Breaker
N
SAE or Metric
SAE
Center Cutting
N
Wrap Angle
220
Weldon Flat
N
Description
0.1875" (3/16) Cutter DIA x 0.2500" (1/4) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.