Zoro Homepage

Undercutting End Mill - 220°, 0.2500" (1/4)

  • Mfr # 826716

  • Zoro # G7122990


product price: $71.75
/ea

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.1680"
Finish - Machining
Uncoated
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826716
Zoro #
G7122990
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.1680"
Shank Dia.
1/4"
Milling Dia.
1/4"
Neck Dia.
0.1880"
Neck Length
0.3750" (3/8)
Radius
0.1250" (1/8)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Single End/Double End
Single End
Coolant Through
N
Chip-Breaker
N
Center Cutting
N
Coating
UN
Overall Reach
0.5430"
Weldon Flat
N
Wrap Angle
220
SAE or Metric
SAE

Description

0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.