Zoro Homepage

Undercutting End Mill - 220, 0.3750" (3/8), Length of Cut: 0.2520"

  • Mfr # 22924-C3

  • Zoro # G7205566


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.2520"
Shank Dia.
3/8"
Milling Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22924-C3
Zoro #
G7205566
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Length of Cut
0.2520"
Shank Dia.
3/8"
Milling Dia.
3/8"
Neck Dia.
0.2810" (9/32)
Neck Length
1.5000" (1-1/2)
Radius
0.1875" (3/16)
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Wrap Angle
220
Coating
C3
SAE or Metric
SAE
Overall Reach
1.7520"

Description

0.3750" (3/8) Cutter DIA x 1.5000" (1-1/2) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.