Zoro Homepage

Undercutting End Mill - 220 Degree, 0.2500 1/4

  • Mfr # 833816

  • Zoro # G7218954


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Milling Dia.
1/4"
Material - Machining
Carbide
Neck Length
1.0000" (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833816
Zoro #
G7218954
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.1680"
Milling Dia.
1/4"
Neck Length
1.0000" (1)
Neck Dia.
0.1880"
Shank Dia.
1/4"
Radius
0.1250" (1/8)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
4
Material - Machining
Carbide
Single End/Double End
Single End
Finish - Machining
Uncoated
Coolant Through
N
SAE or Metric
SAE
Chip-Breaker
N
Overall Reach
1.1680"
Weldon Flat
N
Coating
UN
Wrap Angle
220
Center Cutting
N

Description

0.2500" (1/4) Cutter DIA x 1.0000" (1) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.