Zoro Homepage

Undercutting End Mill - 270°, 0.1250" (1/8)

  • Mfr # 846608-C3

  • Zoro # G7095237


product price: $64.89
/ea

Key Features

Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.1060"
Milling Dia.
1/8"
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846608-C3
Zoro #
G7095237
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.1060"
Milling Dia.
1/8"
Shank Dia.
1/8"
Neck Dia.
0.0760"
Neck Length
0.8750" (7/8)
Radius
0.0625" (1/16)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
SAE or Metric
SAE
Chip-Breaker
N
Center Cutting
N
Coating
C3
Overall Reach
0.9820"
Weldon Flat
N
Wrap Angle
270

Description

0.1250" (1/8) Cutter DIA x 0.8750" (7/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.