Zoro Homepage

Undercutting End Mill - 270, 0.1250" (1/8), Number of Flutes: 4

  • Mfr # 922908

  • Zoro # G7101485


product price: $56.49
/ea

Key Features

Overall Length
2.0000" (2)
Number of Flutes
4
Material - Machining
Carbide
Neck Length
0.6250" (5/8)
Neck Dia.
0.0760"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922908
Zoro #
G7101485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.1060"
Neck Length
0.6250" (5/8)
Neck Dia.
0.0760"
Shank Dia.
1/8"
Milling Dia.
1/8"
Radius
0.0625" (1/16)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Coating
UN
Overall Reach
0.7320"
Wrap Angle
270

Description

0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.