Zoro Homepage

Undercutting End Mill - 270°, 0.1562" (5/32)

  • Mfr # 29510

  • Zoro # G7117375


product price: $73.65
/ea

Key Features

Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.1330"
Milling Dia.
5/32"
Neck Dia.
0.0980" (2.5 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29510
Zoro #
G7117375
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.1330"
Milling Dia.
5/32"
Neck Dia.
0.0980" (2.5 mm)
Neck Length
1.0000" (1)
Shank Dia.
3/16"
Radius
0.0781" (5/64)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Wrap Angle
270
Overall Reach
1.1330"
Coating
UN

Description

0.1562" (5/32) Cutter DIA x 1.0000" (1) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.