
Undercutting End Mill - 270, 0.2362", Neck Length: 3/4"
Mfr # 2326M-C3
Zoro # G7112475
product price: $94.25
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.2010"
Neck Length
0.7500" (3/4)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2326M-C3
Zoro #
G7112475
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Length of Cut
0.2010"
Neck Length
0.7500" (3/4)
Milling Dia.
0.2362"
Neck Dia.
0.1480"
Shank Dia.
1/4"
Radius
0.1181"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2362" (6 mm)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
SAE or Metric
SAE
Overall Reach
0.9510"
Wrap Angle
270
Description
0.2362" Cutter DIA x 0.7500" (3/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.