Zoro Homepage

Undercutting End Mill - 270°, 0.2500" (1/4)

  • Mfr # 55216

  • Zoro # G7125985


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.2130"
Neck Length
2.2500" (2-1/4)
Neck Dia.
0.1580"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55216
Zoro #
G7125985
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Length of Cut
0.2130"
Neck Length
2.2500" (2-1/4)
Neck Dia.
0.1580"
Milling Dia.
1/4"
Shank Dia.
1/4"
Radius
0.1250" (1/8)
Cutter Dia.
0.2500" (1/4)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Overall Reach
2.4630"
SAE or Metric
SAE
Wrap Angle
270
Coating
UN

Description

0.2500" (1/4) Cutter DIA x 2.2500" (2-1/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.