Zoro Homepage

Undercutting End Mill - 270°, 0.4724"

  • Mfr # 23231-C3

  • Zoro # G7211787


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.4030"
Finish - Machining
AlTiN
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23231-C3
Zoro #
G7211787
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.4030"
Shank Dia.
1/2"
Milling Dia.
0.4724"
Neck Dia.
0.3080"
Neck Length
1.0000" (1)
Radius
0.2362"
Cutter Dia.
0.4724" (12 mm)
Shank Diameter
0.5000" (1/2)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Wrap Angle
270
Overall Reach
1.4030"
SAE or Metric
SAE
Coating
C3

Description

0.4724" Cutter DIA x 1.0000" (1) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.