Zoro Homepage

Undercutting End Mill - 270° Deburring Undercut, 0.0470" (3/64)

  • Mfr # 926447-C3

  • Zoro # G7139705


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Finish
C3
Length of Cut
0.0400"
Neck Length
0.1560" (5/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926447-C3
Zoro #
G7139705
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0400"
Neck Length
0.1560" (5/32)
Neck Dia.
0.0240" (.6 mm)
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0470" (3/64)
Radius
0.0235"

Details

Measurement System
Inch
Finish
C3
Finish - Machining
AlTiN
Material - Machining
Carbide
Overall Reach
0.1960"
Wrap Angle
270
Right Hand Teeth
12
Left Hand Teeth
10

Description

0.0470" (3/64) Cutter DIA x 0.1560" (5/32) Neck Length x 270° Carbide Deburring Undercut End Mill, 12 RH Teeth, 10 LH Teeth, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.