
Undercutting End Mill - 270 Degree, 0.1250 1/8
Mfr # 929608
Zoro # G7126484
product price: $68.79
/eaKey Features
Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.1070"
Neck Length
1.7500" (1-3/4)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
929608
Zoro #
G7126484
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Length of Cut
0.1070"
Neck Length
1.7500" (1-3/4)
Shank Dia.
1/8"
Milling Dia.
1/8"
Neck Dia.
0.0760"
Radius
0.0625" (1/16)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Wrap Angle
270
Overall Reach
1.8570"
SAE or Metric
SAE
Coating
UN
Description
0.1250" (1/8) Cutter DIA x 1.7500" (1-3/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.