
Undercutting End Mill - 270 Degree, 0.1969
Mfr # 2325M
Zoro # G7205584
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Shank Dia.
1/4"
Milling Dia.
0.1969"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2325M
Zoro #
G7205584
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Length of Cut
0.1670"
Shank Dia.
1/4"
Milling Dia.
0.1969"
Neck Dia.
0.1190"
Neck Length
0.5000" (1/2)
Radius
0.0985"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.1969" (5 mm)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Wrap Angle
270
Coating
UN
Overall Reach
0.6670"
Description
0.1969" Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.