
Undercutting End Mill - 270 Degree Deburring Undercut, 0.2500 1/4
Mfr # 886116
Zoro # G7115729
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
2.5000" (2-1/2)
Finish
UN
Length of Cut
0.2130"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
886116
Zoro #
G7115729
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Length of Cut
0.2130"
Neck Dia.
0.1360"
Milling Dia.
0.2500" (1/4)
Neck Length
1.1250" (1-1/8)
Shank Dia.
0.2500" (1/4)
Radius
0.1250" (1/8)
Details
Measurement System
Inch
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
Wrap Angle
270
Right Hand Teeth
16
Overall Reach
1.3380"
Left Hand Teeth
13
Description
0.2500" (1/4) Cutter DIA x 1.1250" (1-1/8) Neck Length x 270° Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.