
Undercutting End Mill - 270 Degree Deburring Undercut
Mfr # 890893
Zoro # G801022147
product price: $73.39
/eaKey Features
Cutting Dia.
0.0930" (3/32)
Overall Length
1.5000" (1-1/2)
Neck Length
0.3120" (5/16)
Shank Dia.
0.1250" (1/8)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
890893
Zoro #
G801022147
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.0930" (3/32)
Overall Length
1.5000" (1-1/2)
Neck Length
0.3120" (5/16)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0380"
Radius
0.0465"
Length of Cut
0.0790"
Details
Coating
UN
Right Hand Teeth
15
Left Hand Teeth
12
Wrap Angle
270
SAE or Metric
SAE
Overall Reach
0.3910"
Description
0.0930" (3/32) Cutter DIA x 0.3120" (5/16) Neck Length x 270° Carbide Deburring Undercut End Mill, 15 RH Teeth, 12 LH Teeth
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.