Zoro Homepage

Undercutting End Mill - 270 Degree Deburring Undercut

  • Mfr # 926524-C3

  • Zoro # G304196017


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3.0000" (3)
Length of Cut
0.3200"
Neck Dia.
0.2000"
Milling Dia.
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926524-C3
Zoro #
G304196017
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.3200"
Neck Dia.
0.2000"
Milling Dia.
0.3750" (3/8)
Neck Length
0.7500" (3/4)
Shank Dia.
0.3750" (3/8)
Radius
0.1875" (3/16)

Details

Measurement System
Inch
Finish
C3
Wrap Angle
270
Left Hand Teeth
13
Overall Reach
1.0700"
Right Hand Teeth
16

Description

0.3750" (3/8) Cutter DIA x 0.7500" (3/4) Neck Length x 270° Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.