
Undercutting End Mill - 270 Degree High Helix, 0.2500 1/4
Mfr # 994716-C8
Zoro # G7105466
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.2130"
Neck Length
0.7500" (3/4)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
994716-C8
Zoro #
G7105466
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Length of Cut
0.2130"
Neck Length
0.7500" (3/4)
Shank Dia.
1/4"
Milling Dia.
1/4"
Neck Dia.
0.1580"
Radius
0.1250" (1/8)
Cutter Dia.
0.2500" (1/4)
Shank Diameter
0.2500" (1/4)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
ZrN
Coating
C8
Overall Reach
0.9630"
Wrap Angle
270
SAE or Metric
SAE
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.