Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270 - For Hardened Steels, 0.0781" (5/64), Shank Dia.: 1/8"

  • Mfr # 819878-C6

  • Zoro # G7117689


product price: $60.79
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Length of Cut
0.0670"
Finish - Machining
AlTiN Nano
Neck Length
0.1870" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819878-C6
Zoro #
G7117689
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0670"
Neck Length
0.1870" (3/16)
Shank Dia.
1/8"
Neck Dia.
0.0450"
Milling Dia.
5/64"
Radius
0.0391"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0781" (5/64)

Details

Number of Flutes
4
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Single End/Double End
Single End
Coolant Through
N
Weldon Flat
N
SAE or Metric
SAE
Chip-Breaker
N
Center Cutting
N
Coating
C6
Wrap Angle
270
Overall Reach
0.2540"

Description

0.0781" (5/64) Cutter DIA x 0.1870" (3/16) Neck Length x 270° Carbide Undercutting End Mill for Hardened Steels, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.