
Undercutting End Mill - 270° High Helix, 0.1250" (1/8)
Mfr # 997108-C8
Zoro # G7146300
product price: $80.29
/ea
Free Shipping & Returns
Key Features
Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.1070"
Milling Dia.
1/8"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
997108-C8
Zoro #
G7146300
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Length of Cut
0.1070"
Milling Dia.
1/8"
Shank Dia.
1/8"
Neck Dia.
0.0760"
Neck Length
1.0000" (1)
Radius
0.0625" (1/16)
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
ZrN
Wrap Angle
270
SAE or Metric
SAE
Overall Reach
1.1070"
Coating
C8
Description
0.1250" (1/8) Cutter DIA x 1.0000" (1) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.