Undercutting End Mill-270Deg High Helix .0930 Cutter DIAx.0620 1/16 Neck Lx270Deg Carbide

  • Mfr # 774493

  • Zoro # G102588397


product price:  $77.55
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Finish
UN
Length of Cut
0.0790"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774493
Zoro #
G102588397
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0790"
Neck Dia.
0.0540"
Milling Dia.
0.0930"
Shank Dia.
0.1250" (1/8)
Neck Length
0.0620" (1/16)
Radius
0.0469" (3/64)

Details

Measurement System
Inch
Number of Flutes
2
Finish
UN
Wrap Angle
270
Overall Reach
0.1410"

Description

0.0930" Cutter DIA x 0.0620" (1/16) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.