Rectangle Milling Insert, P44290, 0.0490"
- Mfr # 7028037
- Zoro # G2883075
product price:Â
$
39.59
/ea
Sold in multiples of 10 for
$395.90
Key Features
Insert Style
P44290
Chip-Breaker
Yes
Corner Radius
0.0490 in
Rake
Negative
ISO Number
P44290-1R125-D57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7028037
- Zoro #
- G2883075
- UPC #
- -
- Country of Origin
- Germany
- Item
- Rectangle Milling Insert
- Insert Style
- P44290
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- P44290-1R125-D57
- Clearance Angle
- 0 Degrees
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Primary Material Application ISO Code
- K, P
- ANSI Code
- P44290-1R125-D57
- Material - Machining
- Carbide
- Chip-Breaker Code
- D57
- Hole Type
- With Hole
- Primary Material Application
- Cast Iron, Steel
- Coating Process
- CVD
- Number of Cutting Edges
- 8
- Shape
- Rectangular, Rhombic
- Manufacturer Grade
- WKP25S
Dimensions
- Corner Radius
- 0.0490 in
- Width
- 3/8 in
- Cutting Edge Length
- 12.70mm
- Thickness
- 0.2170 in
Description
Rectangle Milling Insert, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.