Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 300, 0.1181", Neck Length: 5/32"

  • Mfr # 98393M-C3

  • Zoro # G7129695


product price: $68.49
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.1101"
Finish - Machining
AlTiN
Neck Dia.
0.0510" (1.3 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98393M-C3
Zoro #
G7129695
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.1101"
Neck Dia.
0.0510" (1.3 mm)
Neck Length
0.1560" (5/32)
Milling Dia.
0.1181"
Shank Dia.
1/8"
Radius
0.0591"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1181" (3 mm)

Details

Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Overall Reach
0.2660"
Wrap Angle
300
Coating
C3
SAE or Metric
SAE

Description

0.1181" Cutter DIA x 0.1560" (5/32) Neck Length x 300° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.