Shop ULTRA-DEX USA

Indexable Boring Bar, J05H SCLPR1.8, 4 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-106
  • Zoro # G9232596

product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
J05H SCLPR1.8
Mounting Style
Screw Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
940-000-106
Zoro #
G9232596
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Bar Dia.
0.312"
Insert Thickness
0.0781"
Insert Size
1.81.20.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3400 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
J05H SCLPR1.8
Mounting Style
Screw Lock
ANSI Number
J05H SCLPR1.8
Style
Solid, Coolant-Thru
For Use With
CPMT 1.81.20.5
Min. Bore
0.340"
Cutting Edge Type
-5 Degrees
Type
Turning
Left/Right Hand
Right Hand
Rake
Positive
Lead Angle
-5 Degrees
Inscribed Circle
7/32"
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Head Material
Heavy Metal
Compatible Hardware
MTS-224 Insert Screw, T-7 Key
Cutting Application
Boring
Insert Holding Type
Screw On
Center to Cutting Tip
0.1670 in
Side Cutting Edge Angle
-5 Degrees
Insert Style
CPMT
Number of Inserts
1
Insert Clearance Angle
11 Degrees
Insert Inscribed Circle
7/32 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, J05H SCLPR1.8, 0.1670 in, MTS-224 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.