Zoro Homepage

Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 7/8"

  • Mfr # 834612-C3

  • Zoro # G7117987


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Neck Length
0.8750" (7/8)
Shank Dia.
3/16"
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834612-C3
Zoro #
G7117987
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.1740"
Neck Length
0.8750" (7/8)
Shank Dia.
3/16"
Milling Dia.
3/16"
Neck Dia.
0.0820"
Radius
0.0938"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Single End
Coolant Through
N
Wrap Angle
300
SAE or Metric
SAE
Weldon Flat
N
Chip-Breaker
N
Coating
C3
Center Cutting
N
Overall Reach
1.0490"

Description

0.1875" (3/16) Cutter DIA x 0.8750" (7/8) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.